Breaker, Molded Case, 175A, J Frame, 480VAC, 65kAIC

Item #: 707053

Cat #: 140MG-J8P-D17

UPC: 885630441795

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 175 Amp, 3-Pole, J Frame, 480 Volt AC, 65 kAIC, Adjustable Thermal, Fixed Magnetic, Trip

Overview

Breaker, Molded Case, 175 Amp, 3-Pole, J Frame, 480 Volt AC, 65 kAIC, Adjustable Thermal, Fixed Magnetic, Trip
Allen-Bradley® Bulletin 140M motor circuit protectors provide disconnecting means for branch-circuit and short-circuit magnetic protection, manual switching, and branch circuit. Catalog item 140MG-J8P-D17 from Rockwell Automation® is a motor circuit protector.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630441795, 140MG-J8P-D17

Specifications

Poles: 3
Volts AC: 480
Type: Breaker; Molded Case
Amps: 175
Family / Style: 140M
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Type: Breaker; Molded Case
Family / Style: 140M
Interrupt Rating AC: 65 kA
Volts AC: 480
Amps: 175
Interrupt Rating DC: 65 kA

Customer Reviews

No reviews for this product
(0)