Safety Switch, Guard Locking, 24VDC Solenoid, RFID Standard, M12 8-Pin

Item #: 707030

Cat #: 440G-LZS21SPRH

UPC: 885630685366

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Guard Locking, 24 Volt DC Solenoid, 2 Normally Closed, safety and Auxiliary Contacts, RFID Standard, 6 Inch Pigtail, M12, 8-Pin QD Connector

Overview

Safety Switch, Guard Locking, 24 Volt DC Solenoid, 2 Normally Closed, safety and Auxiliary Contacts, RFID Standard, 6 Inch Pigtail, M12, 8-Pin QD Connector
The Atlas™ 5 Guard Locking Switch is a positive-mode, tongue-operated interlock switch. It locks a machine guard closed until power is isolated then keeps the power isolated while the guard is open. With two safety (NC) contacts and two auxiliary (NO) contacts, the Atlas 5 switch is ideal for PLC-controlled machines.Allen-Bradley and Atlas are trademark of Rockwell Automation, Inc.
Also known as: 885630685366, 440G-LZS21SPRH

Specifications

Volts DC: 24
Type: Guard, Locking Switch
Length: 6 in
Volts DC: 24
Length: 6 in
Type: Guard, Locking Switch

Customer Reviews

No reviews for this product
(0)