Communication Adapter, Flex I/O Ethernet/IP, 8 Modules, 24VDC

Item #: 70696

Cat #: 1794-AENT

UPC: 612598279845

Communications Adaptors, Flex I/O, Ethernet/IP, 8 Modules, 24 Volt DC, 640 mA, 7.3 Watt
Sign In or Register to view pricing and more.

No associated products found.

Overview

Communications Adaptors, Flex I/O, Ethernet/IP, 8 Modules, 24 Volt DC, 640 mA, 7.3 Watt
FLEX I/O offers all the functions of larger rack-based I/O without the space requirements. FLEX I/O helps eliminate multiple long wiring runs, reduces terminations, decreases engineering and installation costs and time, and substantially reduces down time. It complements all Rockwell Automation controller platforms for a distributed I/O solution. The FLEX I/O system can communicate on EtherNet/IP™, ControlNet™, DeviceNet™, and many other open networks including, but not limited to, Remote I/O, PROFIBUS DP, and Interbus-S. You can independently select the I/O, termination style, and network to meet your application needs.
Also known as: 612598279845, 1794-AENT

Specifications

Type: Communications Adaptor
Volts DC: 24
Amps: 0.630
Wattage: 7.300
Type: Communications Adaptor
Amps: 0.630
Volts DC: 24
Wattage: 7.300

Customer Reviews

No reviews for this product
(0)