SQD H323NRBVW H323NRB WITH A

Item #: 706947

Cat #: H323NRBVW

UPC: 785901082491

Sign In or Register to view pricing and more.
SQD H323NRBVW H323NRB WITH A VIEWING WINDOW

Overview

SQD H323NRBVW H323NRB WITH A VIEWING WINDOW
Also known as: 785901082491, H323NRBVW

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
Poles: 3
Amps: 100
Volts AC: 240
Volts DC: 250
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)