Incandescent Lamp, CTC, 40W, 130V, Clear

Item #: 706940

Cat #: 04471A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 40 Watt, 130 Volt, Bulb: Torpedo, Base: Candelabra Screw (E12), Lamp Finish: Clear

Overview

Incandescent Lamp, 40 Watt, 130 Volt, Bulb: Torpedo, Base: Candelabra Screw (E12), Lamp Finish: Clear
Also known as: 04471A

Specifications

Volts AC: 130
Wattage: 40
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 130
Light Technology: Incandescent
Wattage: 40
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)