Maestro Fluorescent Dimmer, 6A, 120V, Gray

Item #: 706932
Cat #: MAF-6AM-GR
UPC: 027557583404
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Fluorescent Dimmer, 6A, 120V, GrayMaestro Fluorescent Dimmer, 6 Amp, 120 Volt, Gray

Overview

Maestro Fluorescent Dimmer, 6A, 120V, GrayMaestro Fluorescent Dimmer, 6 Amp, 120 Volt, Gray
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557583404, MAF-6AM-GR

Specifications

Amps: 6
Volts AC: 120
Family / Style: Maestro
Color: Gray
Mounting: Knuckle
Type: Decora
Light Technology: Fluorescent
Amps: 6
Family / Style: Maestro
Mounting: Knuckle
Light Technology: Fluorescent
Volts AC: 120
Color: Gray
Type: Decora

Customer Reviews

No reviews for this product
(0)