3-Wire Flourescent Dimmer, Hot

Item #: 706931

Cat #: MSCF-6AM-277-HT

UPC: 027557593694

Sign In or Register to view pricing and more.
3-Wire Flourescent Dimmer, Hot3-Wire Flourescent Dimmer, Multi-Location/Single-Pole, 6A, 277V, Hot

Overview

3-Wire Flourescent Dimmer, Hot3-Wire Flourescent Dimmer, Multi-Location/Single-Pole, 6A, 277V, Hot
Maestro Dimmer - Satin Finish, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Multi-location/single-pole, 277V/6A in hot
Also known as: 027557593694, MSCF-6AM-277-HT

Specifications

Amps: 6
Type: Flourescent, Single-Pole, Multi-Location
Family / Style: Maestro
Volts AC: 277
Mounting: Surface
Poles: 1
Color: Hot
Light Technology: Fluorescent
Amps: 6
Family / Style: Maestro
Mounting: Surface
Color: Hot
Type: Flourescent, Single-Pole, Multi-Location
Volts AC: 277
Poles: 1
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)