Pushbutton Control Stations, Assembled

Item #: 706921

Cat #: 10250T5B62-S105

UPC: 786685357485

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Stop, Push/Pull Operator, Gray, ASA 61 Gray Die-Cast Zinc Enclosure, Height: 4 In, Length: 3 In, Width: 3.88 In, 1NO-1NC Contact, NEMA 4, 4X, 12, 13

Overview

Emergency Stop, Push/Pull Operator, Gray, ASA 61 Gray Die-Cast Zinc Enclosure, Height: 4 In, Length: 3 In, Width: 3.88 In, 1NO-1NC Contact, NEMA 4, 4X, 12, 13
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 786685357485, 10250T5B62-S105

Specifications

Type: Emergency Stop, Pushbutton Station
Type: Emergency Stop, Pushbutton Station

Customer Reviews

No reviews for this product
(0)