Sensor, Photoelectric, Transmitted Beam, Receiver, RightSight

Item #: 706909

Cat #: 42EF-R9MNBT-F4

UPC: 611320335941

Sign In or Register to view pricing and more.
Sensor, Photoelectric, RighSight, Transmitted Beam, Receiver, 10.8 - 30 Volt DC, Infrared, 8 meter Sensing Distance, Light/Dark Operate, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, RighSight, Transmitted Beam, Receiver, 10.8 - 30 Volt DC, Infrared, 8 meter Sensing Distance, Light/Dark Operate, 4 Pin DC Micro Connector
Also known as: 611320335941, 42EF-R9MNBT-F4

Specifications

Range: 8 m
Size: 18 mm
Type: Transmitted Beam, Sensor, Photoelectric
Volts DC Range: 10.800 - 30
Range: 8 m
Type: Transmitted Beam, Sensor, Photoelectric
Size: 18 mm
Volts DC Range: 10.800 - 30

Customer Reviews

No reviews for this product
(0)