Limit Switch, Plug-In Gravity Return, w/o Lever, 1NO/1NC Contacts

Item #: 70689

Cat #: 802G-GP

UPC: 662468091916

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Plug-In Gravity Return, w/o Lever, 1 Normally Open, 1 Normally Closed Contacts

Overview

Limit Switch, Plug-In Gravity Return, w/o Lever, 1 Normally Open, 1 Normally Closed Contacts
The Bulletin 802G gravity return limit switch can be supplied with a neon indicating light. To order, add the letter N for 120V AC 50/60 Hz or N5 for 240V AC 50/60 Hz.The indicating light is to be internally connected by the user to two isolated terminals in the base assembly allowing complete flexibility in the connection of the light. Switches with an indicating light have a contact rating of NEMA B300.
Also known as: 662468091916, 802G-GP

Specifications

Poles: 2
Type: Limit Switch, Gravity Return, Plug-In
Mounting: Base
Amps: 5
Volts DC: 600
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 2
Mounting: Base
Volts DC: 600
Volts AC: 600
Type: Limit Switch, Gravity Return, Plug-In
Amps: 5
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)