Breaker, Miniature, 3P, 16A, C Curve, 240/415VAC, DIN Rail Mount

Item #: 706850

Cat #: M9F11316

UPC: 785901707943

Sign In or Register to view pricing and more.
Breaker, Miniature, 3-Pole, 16 Amp, C Curve, C60N, 240/415 Volt AC, DIN Rail Mount

Overview

Breaker, Miniature, 3-Pole, 16 Amp, C Curve, C60N, 240/415 Volt AC, DIN Rail Mount
Also known as: 785901707943, M9F11316

Specifications

Poles: 3
Mounting: DIN Rail
Volts AC: 240, 415
Amps: 16
Type: Trip Curve C
Poles: 3
Volts AC: 240, 415
Type: Trip Curve C
Mounting: DIN Rail
Amps: 16

Customer Reviews

No reviews for this product
(0)