Terminal Base, 12 Connections, Screw Clamp, 10A, 24VDC, 120/240VAC

Item #: 70680

Cat #: 1734-TB3

UPC: 612598268962

Documents & Guides
Terminal Base, 12 Screw Clamp Connections, 10 Amp, 24 Volt DC, 120/240 Volt AC Rated, DIN Rail Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Base, 12 Screw Clamp Connections, 10 Amp, 24 Volt DC, 120/240 Volt AC Rated, DIN Rail Mount
A terminal base is used to land field I/O wiring and house a removable I/O module. Allen-Bradley® catalog item 1734-TB3 from Rockwell Automation® is a two-piece terminal base. It is POINT I/O™, open style, and DIN mounted with 12 screw-clamp terminals. XGKAllen-Bradley and POINT I/O are trademarks of Rockwell Automation, Inc.
Also known as: 612598268962, 1734-TB3

Specifications

Type: Terminal Base
Volts DC: 24
Amps: 10
Volts AC: 120, 240
Mounting: DIN Rail
Type: Terminal Base
Amps: 10
Mounting: DIN Rail
Volts DC: 24
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)