TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 220 V DC standard coil

Item #: 706742

Cat #: CAD326MD

UPC: 785901633365

Sign In or Register to view pricing and more.
TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 220 V DC standard coil

Overview

TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 220 V DC standard coil
TeSys D control relay, 5 contacts (3NO + 2NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 220V DC control circuit with no inrush consumption and equipped with a surge suppression device, connection by lugs. For high operating rates until 180 cycles/min and ambient temperature -40/+60°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh).
Also known as: 785901633365, CAD326MD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)