Feed-through 900 Elbow

Item #: 706680

Cat #: 66-12FE9

UPC: 782051110753

Documents & Guides
C-aw 66-12fe9 Feed-thru 90d E
Sign In or Register to view pricing and more.

No associated products found.

Overview

C-aw 66-12fe9 Feed-thru 90d E
Also known as: 782051110753, 66-12FE9

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Angle: 90°
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)