TPI CESM42 42" Motorized Air Intake

Item #: 706648

Cat #: CESM42

UPC: 686334851725

Sign In or Register to view pricing and more.
TPI CESM42 42" MOTORIZED AIR INTAKE SHUTTER

Overview

TPI CESM42 42" MOTORIZED AIR INTAKE SHUTTER
Also known as: 686334851725, CESM42

Specifications

Length: 45 in
Standards: California Proposition 65
Length: 45 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)