Lamp Module, Integrated LED, 24V AC/DC, Green, Spring Clamp

Item #: 70664

Cat #: 800F-Q3G

UPC: 662468120432

Documents & Guides
Lamp Module, Integrated LED, 24 Volt AC/DC, Green, Spring Clamp, Latch Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lamp Module, Integrated LED, 24 Volt AC/DC, Green, Spring Clamp, Latch Mount
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-Q3G from Rockwell Automation® is an 800F push-button LED module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120432, 800F-Q3G

Specifications

Volts DC: 24
Color: Green
Size: 22.5 mm
Type: LED, Lamp Module
Mounting: Front
Family / Style: 800F
Material: Plastic
Volts AC: 24
Volts DC: 24
Size: 22.5 mm
Mounting: Front
Material: Plastic
Color: Green
Type: LED, Lamp Module
Family / Style: 800F
Volts AC: 24

Customer Reviews

No reviews for this product
(0)