This product may not be available in all locations.
![Push Button, Mushroom Head, Momentary, 10250T, 30mm, Class I, Div 2, Red Plastic Actuator Push Button, Mushroom Head, Momentary, 10250T, 30mm, Class I, Div 2, Red Plastic Actuator](https://rexel-cdn.com/products/image.jpg?i=9CAE19FC-F51A-4A6F-BBFA-71F66E903364&f=420)
Push Button, Mushroom Head, Momentary, 10250T, 30mm, Class I, Div 2, Red Plastic Actuator
Item #:
706602
Cat #:
10250T711R
UPC:
782114504772
Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton, Mushroom Head, Momentary, 10250T, 30.5 mm, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non-illuminated, Red Plastic Actuator, Blank Legend, Chrome Bezel
Overview
Pushbutton, Mushroom Head, Momentary, 10250T, 30.5 mm, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non-illuminated, Red Plastic Actuator, Blank Legend, Chrome Bezel
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114504772, 10250T711R
Specifications
Color: | Red |
Size: | 30 mm |
Diameter: | 40 mm |
Type: | Momentary, Mushroom Head Pushbuttons |
Color: | Red |
Diameter: | 40 mm |
Size: | 30 mm |
Type: | Momentary, Mushroom Head Pushbuttons |
Customer Reviews
No reviews for this product
(0)