Lamp Module, Integrated LED, 24V AC/DC, White, Spring Clamp

Item #: 70650

Cat #: 800F-Q3W

UPC: 662468120456

Documents & Guides
Lamp Module, Integrated LED, 24 Volt AC/DC, White, Spring Clamp, Latch Mount
Sign In or Register to view pricing and more.

Overview

Lamp Module, Integrated LED, 24 Volt AC/DC, White, Spring Clamp, Latch Mount
Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.
Also known as: 662468120456, 800F-Q3W

Specifications

Volts DC: 24
Size: 22.5 mm
Type: LED, Lamp Module
Mounting: Front
Family / Style: 800F
Material: Plastic
Color: White
Volts AC: 24
Volts DC: 24
Type: LED, Lamp Module
Family / Style: 800F
Color: White
Size: 22.5 mm
Mounting: Front
Material: Plastic
Volts AC: 24

Customer Reviews

No reviews for this product
(0)