Decora Wallplate,7- Gang, Thermoset, White

Item #: 7064

Cat #: 80407-W

UPC: 078477309315

Sign In or Register to view pricing and more.
Documents & Guides
7-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - White

Overview

7-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - White
Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477309315, 80407-W

Specifications

Mounting: Device
Color: White
Gangs: 7
Material: Steel
Mounting: Device
Gangs: 7
Color: White
Material: Steel

Customer Reviews

No reviews for this product
(0)