Discrete output module, Modicon X80, 8 NO relay outputs, 100 to 150V DC, extended temperature

Item #: 706392

Cat #: BMXDRA0804T

UPC: 785901675617

Sign In or Register to view pricing and more.
Discrete output module, Modicon X80, 8 NO relay outputs, 100 to 150V DC, extended temperature

Overview

Discrete output module, Modicon X80, 8 NO relay outputs, 100 to 150V DC, extended temperature
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This discrete output module has 8 relay outputs. It is a discrete output module with an output voltage of 100V DC to 150V DC, a typical current consumption of 61mA at 3.3V DC, 104mA at 24V DC. This product is robust, high quality and based on the latest innovative technology. It offers electrical durability of 100000 cycles and mechanical durability of 20 million cycles. It is an IP20 rated product. It weighs 0.145kg. It is suitable for extended temperature, medium to large process applications. This product is certified by EAC, Merchant Navy, CSA, RCM, CE and UL. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901675617, BMXDRA0804T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)