Transformer, Dry Type, 15KVA, 240 x 480 - 120/240, 1PH, NEMA 2

Item #: 70637

Cat #: ES5H15S

UPC: 783472000203

Documents & Guides
15 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 2, Dry Type, Transformer, General Purpose
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 2, Dry Type, Transformer, General Purpose
General Purpose 600 Volt Class transformers feature dry type construction and are classified as isolation transformers. These step up or step down transformers are available in single- and three phase indoor and outdoor models from 15 kVA through 500 kVA. There is an energy-efficient workhorse to meet virtually any need.
Also known as: 783472000203, ES5H15S

Specifications

Phase: 1
Volt Amps: 15kVA
Primary Voltage: 240/480
Phase: 1
Primary Voltage: 240/480
Volt Amps: 15kVA

Customer Reviews

No reviews for this product
(0)