Square Washer, Electrogalvanized, Steel, 1/2"

Item #: 706352

Cat #: SQW50

UPC: 781002817420

Sign In or Register to view pricing and more.
Documents & Guides
Square Washer, Electrogalvanized, Steel, 1/2 Inch

Overview

Square Washer, Electrogalvanized, Steel, 1/2 Inch
Square washers are used to connect metal framing channel.
Also known as: 781002817420, SQW50

Specifications

Diameter: 1/2 in
Length: 1 5/8 in
Width: 1-5/8 in
Material: Carbon Steel
Finish: Electro-Galvanized
Diameter: 1/2 in
Width: 1-5/8 in
Finish: Electro-Galvanized
Length: 1 5/8 in
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)