100A, Meter Center, BR Type, 10 kAIC, Solar Ready

Item #: 706326

Cat #: MBE1224PV100BTF

UPC: 786685690186

Documents & Guides
100 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, 100A Main Breaker Included CSR2100N, 125A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount.
Sign In or Register to view pricing and more.

No associated products found.

Overview

100 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, 100A Main Breaker Included CSR2100N, 125A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount.
Eaton Solar Power Center Meter Breaker Catalog#:MBE1224PV100BTF Eaton Solar Power Center Meter Breaker, Type BR, solar-ready, 100A, Aluminum Bus 125 Ampere, Galvanized steel Enclosure, Overhead/underground, 10 kAIC
Also known as: 786685690186, MBE1224PV100BTF, All-in-one Solar Ready

Specifications

Mounting: Flush
Amps: 100
Phase: 1
Volts AC: 120/240
Circuits: 24
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Mounting: Flush
Phase: 1
Circuits: 24
Sockets: 1
Interrupt Rating AC: 10 kA
Amps: 100
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)