Insulated Multi-tap Connector, Double-Sided, 14 Conductor

Item #: 706287

Cat #: BIBD60014

UPC: 781810232842

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Multi-tap Connector, Double-Sided, 14 Conductor, Clear, Wire Range: #4 AWG - 600 kcmil

Overview

Insulated Multi-tap Connector, Double-Sided, 14 Conductor, Clear, Wire Range: #4 AWG - 600 kcmil
Also known as: 781810232842, BIBD60014

Specifications

Material: Plastisol, Copper, Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4 - 600
Wire/Cable Openings: 14
Material: Plastisol, Copper, Aluminum
Allowable Gauge Range: 4 - 600
Standards: California Proposition 65
Wire/Cable Openings: 14

Customer Reviews

No reviews for this product
(0)