U12100-SS Pumphouse Heater, 240/208V

Item #: 706233

Cat #: U2425

UPC: 093319126127

Documents & Guides
Pumphouse Heater, 240/208V, 250/187 Watts, Keeps Pumps, Valves, and Farm Machinery From Freezing, Material: Stainless Steel
Sign In or Register to view pricing and more.

Overview

Pumphouse Heater, 240/208V, 250/187 Watts, Keeps Pumps, Valves, and Farm Machinery From Freezing, Material: Stainless Steel
The U Series heater is designed to reduce moisture from mechanical equipment and keep pumps, valves, and farm machinery from freezing. Having the radiant heat absorbed by the metal equipment makes this heater more effective than convection heaters. The built-in thermostat turns off when the ambient temperature is safely above freezing. An optional 304 Stainless Steel (Add-SS to the model number) version helps prevent corrosion associated with high moisture locations like pump houses. A steel guard helps keep foreign objects away from the element. This heater is simple and reliable with no moving parts to wear out or maintain, making it an inexpensive choice for freeze protection. Specifically designed to operate in both vertically and horizontally positions. ETL Listed For Use In Damp Locations. Available In Stainless Steel. Meets ASSE-1060 Requirements. Built-in Thermostat With Frost Protection (40° to 90°F). Stainless Steel Element. Convection/Radiant Heat. Vertical or Horizontal Mount. Proudly Made in USA. 1-year warranty.
Also known as: 093319126127, U2425

Specifications

Material: Stainless Steel
Volts AC: 240, 208
Material: Stainless Steel
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)