6" Daisy Chain Connector, Matte Black

Item #: 706205

Cat #: HU102MB

UPC: 080083641680

Sign In or Register to view pricing and more.
6 Inch Daisy Chain Connector, Matte Black

Overview

6 Inch Daisy Chain Connector, Matte Black
Ideal for task, accent, office, cove, utility, under and above cabinet lighting display, the Halo Undercabinet low-profile design delivers maximum energy savings and life with easy installation. The integrated driver allowing 120V direct to the fixture for easy installation. Fixtures are available in 9, 18, 24, 36, or 48 inch lengths, the Halo system can be configured to fit almost anywhere. Smooth dimming down to 5% using a standard dimmer. Connector cables in a variety of different lengths make it easy to link one unit to another. Each unit has an integrated on-off switch.
Also known as: 080083641680, HU102MB

Specifications

Color: Matte Black
Length: 6 in
Light Technology: LED
Color: Matte Black
Light Technology: LED
Length: 6 in

Customer Reviews

No reviews for this product
(0)