GALLON (3.785 L) PVC SOLVENT CEMENT LOW V.O.C. SCEPTER/KRALOY

Item #: 705936

Cat #: 078887

UPC: 622454788879

Sign In or Register to view pricing and more.
Documents & Guides
CEMC80 GALLON (3.785 L) PVC SOLVENT CEMENT LOW V.O.C. SCEPTER/KRALOY

Overview

CEMC80 GALLON (3.785 L) PVC SOLVENT CEMENT LOW V.O.C. SCEPTER/KRALOY
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.á Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, alkalis or salt solutions;Corrosion resistant for lower maintenance cost and longer life;PVC is nonconductive eliminating dangerous second point of contact;Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, alkalis or salt solutions;Corrosion resistant for lower maintenance cost and longer life;PVC is nonconductive eliminating dangerous second point of contact
Also known as: 622454788879, 078887

Specifications

Size: 1 gal
Type: Cement
Size: 1 gal
Type: Cement

Customer Reviews

No reviews for this product
(0)