500 MCM XHHW Stranded Aluminum, Yellow, 500'

Item #: 705921

Cat #: XHHW500STRYEL500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 500 MCM, Aluminum, Stranded, Yellow, 500 Foot Reel

Overview

Building Wire, Type XHHW, 500 MCM, Aluminum, Stranded, Yellow, 500 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW500STRYEL500RL

Specifications

Length: 500 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Color: Yellow
Gauge: 500
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Conductors: 1
Jacket: XLPE
Gauge: 500
Package Type: Reel
Volts AC: 600
Material: Aluminum
Color: Yellow
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)