2 AWG XHHW Stranded Aluminum, Green, 500'

Item #: 705919

Cat #: XHHW2STRGRN500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
2 AWG XHHW Stranded Aluminum, Green, 500 Foot Reel

Overview

2 AWG XHHW Stranded Aluminum, Green, 500 Foot Reel
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: XHHW2STRGRN500RL

Specifications

Color: Green
Length: 500 ft
Gauge: 2
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Green
Gauge: 2
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)