250 XHHW Stranded Aluminum, Yellow, 500'
Item #: 705918
Cat #: XHHW250STRYEL500RL
UPC:
Documents & Guides
250 XHHW Stranded Aluminum, Yellow, 500' Reel
Sign In or Register to view pricing and more.
Overview
250 XHHW Stranded Aluminum, Yellow, 500' Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW250STRYEL500RL
Specifications
Gauge: | 250 |
Length: | 500 ft |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Jacket: | XLPE |
Color: | Yellow |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 250 |
Volts AC: | 600 |
Material: | Aluminum |
Color: | Yellow |
Package Type: | Reel |
Length: | 500 ft |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)