6" PVC 90° Elbow, 48" Radius, DB-120, Gray

Item #: 705766

Cat #: PH9HR

UPC: 034481218883

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Type DB-120, Gray

Overview

6 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Type DB-120, Gray
Also known as: 034481218883, PH9HR

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Angle: 90°
Sweep Radius: 48 in
Type: DB-120
Color: Gray
Diameter: 6 in
Sweep Radius: 48 in
Material: PVC
Angle: 90°
Type: DB-120

Customer Reviews

No reviews for this product
(0)