Push Button, Flush Black Head, Metal, 22.5mm, 2NO Contacts

Item #: 70575

Cat #: 800FM-F2PX10

UPC: 781180470998

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Black Head, No Legend, Metal, 22.5 mm, Latch Mount, with 2 Normally Open Contact Block

Overview

Push Button, Flush Black Head, No Legend, Metal, 22.5 mm, Latch Mount, with 2 Normally Open Contact Block
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-F2PX10 from Rockwell Automation® is a black, 22 mm momentary push button. It is a blank flush push button with no power module. And it has a screw contact block and plastic latch mount. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180470998, 800FM-F2PX10

Specifications

Family / Style: 800F
Color: Black
Type: Assembled Round Pushbuttons
Family / Style: 800F
Type: Assembled Round Pushbuttons
Color: Black

Customer Reviews

No reviews for this product
(0)