12/2 THHN/THWN-2 STR Copper, Blue/White-Blue Stripe, 1000' CoilPak

Item #: 705728

Cat #: 58609701

UPC: 032886920875

Sign In or Register to view pricing and more.
Documents & Guides
SIMpull 12/2 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Blue/White-Blue Stripe, 1000 Ft. CoilPak

Overview

SIMpull 12/2 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Blue/White-Blue Stripe, 1000 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886920875, 58609701

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Color: Blue/White
Type: Wire Pack
Family / Style: CoilPAK
Conductors: 2
Gauge: 12
Color: Blue/White
Family / Style: CoilPAK
Length: 1000 ft
Material: Copper
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)