Wiring Trough 4.00x4.00x24.00

Item #: 7057

Cat #: F4424SC

UPC: 783510153809

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Screw Cover, Bulletin F20sc (type 12 Screw Cover Trough), Size/dims: 4.00x4.00x24.00, Material/finish: Steel/gray

Overview

Wire Trough, Screw Cover, Bulletin F20sc (type 12 Screw Cover Trough), Size/dims: 4.00x4.00x24.00, Material/finish: Steel/gray
Also known as: 783510153809, F4424SC

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
Color: Gray
Width: 4 in
Length: 24 in
IP/NEMA Rating: IP55, NEMA 12
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)