7W C7 Incandescent Lamp, Clear

Item #: 705618

Cat #: S3791

UPC: 045923037917

Sign In or Register to view pricing and more.
7 Watt C7 Incandescent; Clear; 3000 Average rated hours; 35 Lumens; Candelabra Base; 120 Volt; 2-Card

Overview

7 Watt C7 Incandescent; Clear; 3000 Average rated hours; 35 Lumens; Candelabra Base; 120 Volt; 2-Card
Also known as: 045923037917, S3791

Specifications

Wattage: 7
Shape: C7 (Candle)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 35
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Wattage: 7
Volts AC: 120
Lumens: 35
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: C7 (Candle)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)