Motor Starter Switch, Manual, 30A, 600VAC, 230VDC, 3PH, 3P, NEMA 4

Item #: 705614

Cat #: 2510KW2CH

UPC: 785901376415

Sign In or Register to view pricing and more.
Motor Starter Switch, Manual, Toggle, 30 Amp, 600 Volt AC, 230 Volt DC, Red Pilot Light, 440 - 600 Volt AC, 3-Phase, 3-Pole, NEMA 4, 3/4 Inch Pipe Tap, Top and Bottom

Overview

Motor Starter Switch, Manual, Toggle, 30 Amp, 600 Volt AC, 230 Volt DC, Red Pilot Light, 440 - 600 Volt AC, 3-Phase, 3-Pole, NEMA 4, 3/4 Inch Pipe Tap, Top and Bottom
Also known as: 785901376415, 2510KW2CH

Specifications

Phase: 3
Poles: 3
Color: Red
Type: Manual Starter, Toggle, Pushbutton
Mounting: Surface
Amps: 30
Volts DC: 230
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Phase: 3
Color: Red
Mounting: Surface
Volts DC: 230
Standards: California Proposition 65
Poles: 3
Type: Manual Starter, Toggle, Pushbutton
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)