Operator Interface, 15" XGA Color, Industrial Monitor, Stainless Steel

Item #: 705579

Cat #: C-GEX020-FPM8151-1

UPC:

Documents & Guides
Operator Interface, 15 Inch, XGA TFT LCD Color, Industrial Monitor, LED Backlight, Hazardous Location, 316L, Stainless Steel, Front Panel
Sign In or Register to view pricing and more.

Advantech
ADVT FPM-1000T-SMKE
Item #: 1018538
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Advantech
ADVT 96PSA-A60W12V1-1 POWER SUPPLY
Item #: 1018540
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Operator Interface, 15 Inch, XGA TFT LCD Color, Industrial Monitor, LED Backlight, Hazardous Location, 316L, Stainless Steel, Front Panel
Also known as: C-GEX020-FPM8151-1

Specifications

Mounting: Surface
Material: Stainless Steel
Size: 15 in
Type: Operator Interface
Mounting: Surface
Size: 15 in
Material: Stainless Steel
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)