Smoke & Carbon Monoxide Alarm, Battery Backup

Item #: 705395

Cat #: 21010408-N

UPC: 047871114085

Sign In or Register to view pricing and more.
Documents & Guides
Combo Smoke & Carbon Monoxide Alarm, 10-Year Tamper-Proof Battery, Wire-In 120 Volts AC with Sealed-In Lithium Battery Backup, Voice Warning with Location, Smoke Sensor: Ionization, CO Sensor: Electrochemical.

Overview

Combo Smoke & Carbon Monoxide Alarm, 10-Year Tamper-Proof Battery, Wire-In 120 Volts AC with Sealed-In Lithium Battery Backup, Voice Warning with Location, Smoke Sensor: Ionization, CO Sensor: Electrochemical.
The Kidde Worry Free 120 Hardwired Combination Smoke and Carbon Monoxide Alarm is a must-have in any space to ensure safety. This alarm boasts a test/hush button and is suitable as a single station and/or multiple station (24 devices) alarm. It features peak level CO monitoring and includes a voice warning to notify you of dangerous levels. This alarm contains a 10-year lithium battery backup to avoid constant replacements and carries a limited 10 year warranty.
Also known as: 047871114085, 21010408-N

Specifications

Mounting: Surface
Diameter: 5 1/2 in
Color: White
Depth: 1 3/4 in
Type: Lithium Battery Backup
Mounting: Surface
Color: White
Type: Lithium Battery Backup
Diameter: 5 1/2 in
Depth: 1 3/4 in

Customer Reviews

No reviews for this product
(0)