This product has been discontinued.

Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Item #: 705394
Cat #: 21006377-N
UPC: 047871163779
Documents & Guides
Combo Smoke & Carbon Monoxide Alarm, Hardwired 120 Volts AC with (2) AA Battery Backup, Voice Warning With Location, Ionization Detection
Sign In or Register to view pricing and more.
Overview
Combo Smoke & Carbon Monoxide Alarm, Hardwired 120 Volts AC with (2) AA Battery Backup, Voice Warning With Location, Ionization Detection
Kidde Smoke and CO combination alarm is perfect for providing warning signal for fire and CO hazards. Alarm in white color, measures 5.6-Inch Dia x 1.8-Inch. Alarm featuring piezoelectric horn, has noise level of 85 DB at 10 ft.
Also known as: 047871163779, 21006377-N, combo , combination , kidde combo , carbon , smoke detector combo, smoke combo, combo smoke
Specifications
Diameter: | 5.600 in |
Depth: | 1.800 in |
Mounting: | Surface |
Color: | White |
Type: | Battery Backup |
Diameter: | 5.600 in |
Mounting: | Surface |
Type: | Battery Backup |
Depth: | 1.800 in |
Color: | White |
Customer Reviews
5 Overall
(1)
5/5
Anonymous - on 01/16/2019
great