Pilot Light, Push to Test, White, Plastic Domed, 120VAC/DC

Item #: 705357

Cat #: 9001SKT38W9

UPC: 785901895664

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Push to Test, White, Plastic Domed, 120 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13

Overview

Pilot Light, Push to Test, White, Plastic Domed, 120 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13
Also known as: 785901895664, 9001SKT38W9

Specifications

Mounting: Panel
Size: 30 mm
Volts AC: 120
Material: Plastic
Color: White
Type: Press-To-Test, Pilot Light
Shape: Round
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Volts AC: 120
Color: White
Shape: Round
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Material: Plastic
Type: Press-To-Test, Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)