Disconnect, Fuse Block, 30A, Type J Fuse Clips

Item #: 7053

Cat #: 1494V-FS30

UPC: 781180163951

Disconnect, Fuse Block, 30A, Type J Fuse ClipsDisconnect , Fuse Block, 30 Amp, Type J Fuse Clips
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect, Fuse Block, 30A, Type J Fuse ClipsDisconnect , Fuse Block, 30 Amp, Type J Fuse Clips
Also known as: 781180163951, 1494V-FS30

Specifications

Poles: 3
Type: Disconnect, Fuse Block
Family / Style: 1494V
Amps: 30
Class: J
Volts AC: 600
Poles: 3
Family / Style: 1494V
Class: J
Type: Disconnect, Fuse Block
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)