BULLET® LED Flood Light, 50K, BZ

Item #: 705251

Cat #: BULLET12A

UPC: 019813196398

Documents & Guides
BULLET® LED Flood Light, 12 Watt, 1240 Lumens, Color Temperature: 5000K, BZ 100,000-Hour LED Lifespan, Bronze Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

BULLET® LED Flood Light, 12 Watt, 1240 Lumens, Color Temperature: 5000K, BZ 100,000-Hour LED Lifespan, Bronze Finish
High performance LED floodlights. An affordable solution for long life and reliable Spot and Flood lighting.
Also known as: 019813196398, BULLET12A

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Mounting: Box
Lumens: 1240
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Box
Color: Bronze
Wattage: 12
Lumens: 1240
Light Technology: LED

Customer Reviews

No reviews for this product
(0)