Incandescent Bulb, A21, 100W, 120V, Frosted
Item #: 705180
Cat #: GSS149815-3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Coated, 100 Watt, 120 Volt, Bulb: A21, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Frosted
Overview
Incandescent Bulb, Coated, 100 Watt, 120 Volt, Bulb: A21, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Frosted
Also known as: GSS149815-3
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Shape: | A21 (Arbitrary) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | A21 (Arbitrary) |
Light Technology: | Incandescent |
Wattage: | 100 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)