C-H XTMC9A10T

Item #: 705167
Cat #: XTMC9A10T
UPC: 015080214179
Sign In or Register to view pricing and more.

Overview

C-H XTMC9A10T
Also known as: 015080214179, XTMC9A10T

Specifications

Type: Disconnect Switch, Contactor, 1NO, Non-Fused
Poles: 3
Mounting: Surface
Color: Gray
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X, NEMA 4
Type: Disconnect Switch, Contactor, 1NO, Non-Fused
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Color: Gray
Amps: 60

Customer Reviews

No reviews for this product
(0)