Soft Starter, 65mm, 37A, 600VAC, Frame Size N, Solid State

Item #: 705120

Cat #: S801+N37N3S

UPC: 786685846231

Sign In or Register to view pricing and more.
Soft Starter, 65 mm, 37 Amp, 600 Volt AC, Frame Size N, Solid State

Overview

Soft Starter, 65 mm, 37 Amp, 600 Volt AC, Frame Size N, Solid State
Also known as: 786685846231, S801+N37N3S

Specifications

Mounting: Panel
Type: Soft Starter
Poles: 3
Amps: 37
Volts AC: 600
Mounting: Panel
Poles: 3
Volts AC: 600
Type: Soft Starter
Amps: 37

Customer Reviews

No reviews for this product
(0)