This product may not be available in all locations.
Control Relay, Pneumatic Timing Attachment, 5-180 Seconds, On Delay
Item #: 705061
Cat #: 8501XTE2
UPC: 785901537366
Sign In or Register to view pricing and more.
Documents & Guides
Control Relay, Pneumatic Timing Attachment, 5 - 180 Seconds, On Delay, 1 Normally Open, 1 Normally Closed, Convertible, Timed Contacts
Overview
Control Relay, Pneumatic Timing Attachment, 5 - 180 Seconds, On Delay, 1 Normally Open, 1 Normally Closed, Convertible, Timed Contacts
Also known as: 785901537366, 8501XTE2
Specifications
Type: | On Delay, Pneumatic Timer |
Mounting: | Device |
Poles: | 1 |
Standards: | California Proposition 65 |
Range: | 5 - 180 sec |
Type: | On Delay, Pneumatic Timer |
Poles: | 1 |
Range: | 5 - 180 sec |
Mounting: | Device |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)