Selector Switch, 2 Position, Maintained, Metal, 22.5mm, Knob, NO/NC

Item #: 70490

Cat #: 800FM-SM22MX11

UPC: 662468121262

Documents & Guides
Selector Switch, 2 Position, Maintained, Metal, 22.5mm, Black, Knob, 1 Normally Open, 1 Normally Closed, Contact Block, Metal Latch Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch, 2 Position, Maintained, Metal, 22.5mm, Black, Knob, 1 Normally Open, 1 Normally Closed, Contact Block, Metal Latch Mount
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-SM22MX11 from Rockwell Automation® is a two-position, 22 mm selector switch with no power module. It is maintained with a metal latch mount and screw contact block. And it is a standard knob orientation black knob. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121262, 800FM-SM22MX11

Specifications

Amps: 10
Size: 22.5 mm
Type: 2 Position, Selector Switch
Family / Style: 800F
Color: Black
Volts AC: 600
Amps: 10
Type: 2 Position, Selector Switch
Color: Black
Size: 22.5 mm
Family / Style: 800F
Volts AC: 600

Customer Reviews

No reviews for this product
(0)