150W HPS Wallpack
Item #: 704857
Cat #: WLM-150HPK
UPC: 765364900082
Documents & Guides
Wallpack, 150W HPS, 120-277V Ballast. Lamp Included.
Sign In or Register to view pricing and more.
Overview
Wallpack, 150W HPS, 120-277V Ballast. Lamp Included.
Wallpack, 150W HPS, 120-277V Ballast. Lamp Included.
Also known as: 765364900082, WLM-150HPK
Specifications
Volts AC: | 120 |
Wattage: | 150 |
Color: | Bronze |
Light Technology: | HID |
Volts AC: | 120 |
Color: | Bronze |
Wattage: | 150 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)