Breaker, Molded Case, 63A, 3P, 600Y/347VAC, G Frame, 25kAIC

Item #: 704836

Cat #: 140G-G2C3-C63

UPC: 885630446936

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 63 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC

Overview

Breaker, Molded Case, 63 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G2C3-C63 from Rockwell Automation® is a molded case circuit breaker. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630446936, 140G-G2C3-C63

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case, Circuit Breakers
Volts AC Range: 600Y/347
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Type: Breaker; Molded Case, Circuit Breakers
Interrupt Rating DC: 125 kA
Poles: 3
Volts AC Range: 600Y/347
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)