Wire Marker Sleeves, 1.765" x 0.439"

Item #: 70480

Cat #: PSPT-250-175-WT

UPC: 662820184669

Sign In or Register to view pricing and more.
Documents & Guides
Wire Marker Sleeves, Dimensions: 1.765" x 0.439", Wire Gauge: 16-10, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Compatible With: TLS2200, BMP71, TLS-PC Link Printers, Includes: 100/Roll

Overview

Wire Marker Sleeves, Dimensions: 1.765" x 0.439", Wire Gauge: 16-10, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Compatible With: TLS2200, BMP71, TLS-PC Link Printers, Includes: 100/Roll
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820184669, PSPT-250-175-WT

Specifications

Material: Polyolefin
Gauge: 10, 12, 14, 16
Type: Wire Marker, Heat Shrink, Sleeve
Width: 0.439 in
Color: White
Length: 1.760 in
Standards: California Proposition 65
Material: Polyolefin
Type: Wire Marker, Heat Shrink, Sleeve
Color: White
Standards: California Proposition 65
Gauge: 10, 12, 14, 16
Width: 0.439 in
Length: 1.760 in

Customer Reviews

No reviews for this product
(0)